Shop All Showerhead and Tub Accessories
Delta
ADA, Grab Bar, Hand Shower Mount
Mfr # U6500-SS
Zoro # G8311648
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 1.38
- Length 1.38
- Height 5.69
Product Information
- Brand Delta
- MFR # U6500-SS
- Zoro # G8311648
- UPC # 034449855433
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.38 |
Length | 1.38 |
Height | 5.69 |
Width | 4.06 |
Overall Width (In.) | 4.06 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 5.69 |
Details
Type | Faucet |
Finish | Stainless |
Item | Hand Shower Mount Showering Component Faucet |
Weight | 0.616 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
ADA,Grab Bar,Hand Shower Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Nickel Plated Brass Body 3-1/2" Drain, Strainer and Tailpiece (LK18)
- ZORO SELECT Reducing Adapter, Brass, 3/8 x 1/4 in (ZUSA-PF-9025)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048258)
- DIXON Valve Repair Kit, For Use with Clamp End and Weld End Butterfly Valves, EPDM, Black (B5104-RKE400)
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- DELTA Other MultiChoice Universal Shower Rough - Prefab PEX Crimp (R10000-PFS-PXWS)
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim Venetian Bronze (T14259-RB)
- DELTA Single Blade Handle And Screw 4" (060864A)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- DELTA Adaptors, Side Spray Repair Part Faucet, Other Finishes (RP6011)
- MOEN Slide Bars (A742)
- Delta Showerhead and Tub Accessories