Shop All Showerhead and Tub Accessories
Delta
ADA, Grab Bar, Hand Shower Mount
Mfr # U6300-WH
Zoro # G8311532
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish White
- Depth (In.) 4.09
- Length 4.09
- Height 1.84
Product Information
- Brand Delta
- MFR # U6300-WH
- Zoro # G8311532
- UPC # 034449671729
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.09 |
Length | 4.09 |
Height | 1.84 |
Width | 5.66 |
Overall Height (In.) | 1.84 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 5.66 |
Details
Type | Faucet |
Finish | White |
Item | Hand Shower Mount Showering Component Faucet |
Weight | 0.475 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
ADA,Grab Bar,Hand Shower Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Adapter Male Copper 1-1/2 (30368)
- ZORO SELECT Coupler, Female, 1 In (3LW94)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-375)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Universal Showering Components Emerge 18 Round Shower Column (58810-KS-PR)
- DELTA Mounting Nuts 15/16 Series (RP53531)
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim Venetian Bronze (T14259-RB)
- DELTA Universal Showering Components: Slide Mechanism - Contemporary Slide Bar (RP64239SSPR)
- DELTA Single Knob Handle Kit (RP17451)
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- DELTA Other MultiChoice Universal Shower Rough - Prefab PEX Crimp (R10000-PFS-PXWS)
- Delta Showerhead and Tub Accessories