Shop All Kitchen Faucets
Delta
8" Mount, Commercial 3 Hole Seris1 Hdl, KitchnFaucet wIntegralSpray Ch
Mfr # 300LF-WF
Zoro # G8805583
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Product Information
- Brand Delta
- MFR # 300LF-WF
- Zoro # G8805583
- UPC # 034449694728
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7.81 |
Overall Width (In.) | 13.25 |
Depth (In.) | 9.31 |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Single Handle Lever |
Mounting Type | Deck Mount |
Item | Seris1 Hdl,KitchnFaucet wIntegralSpray Ch |
Valve Type | Stainless Steel Ball |
Residential / Commercial | Commercial |
Series | 134 / 100 / 300 / 400 Series |
Flow Rate (GPM) | 1.80 |
CEC Compliant | T |
Weight | 3.71 lb |
Description
Seris1 Hdl,KitchnFaucet wIntegralSpray Ch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street Elbow, Max. Pressure: 300 psi (60SE113N014)
- TOTO Bowl Unit Bolt Cap Kitcotton Ms990Cgr992 (THU9024#01)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 80 (0332600402)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-CZ-PR-DST)
- DELTA Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197T-RB-DST)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9197-RB-DST)
- DELTA Cassidy Single Handle Pulldown Kitchen With Touch2O Technology (9197T-PR-DST)
- GLOBE UNION 2 Metal Lever Handle Kitchen Faucet With Matching Side Sprayer (F8F11034NP-JPA3)
- Delta Kitchen Faucets