Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9183-AR-DST
Zoro # G4014812
Free Shipping & Returns
$547.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Arctic Stainless
- Number of Handles 1
- ADA Compliant Yes
Product Information
- Brand Delta
- MFR # 9183-AR-DST
- Zoro # G4014812
- UPC # 34449802963
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-1/4 |
Overall Width (In.) | 4.38 |
Depth (In.) | 9.25 |
Overall Height (In.) | 15.5 |
Details
Number of Holes | 1 or 3 |
Mounting Hole Center to Center | 8" |
Finish | Arctic Stainless |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Pull-Down |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
CEC Compliant | T |
Series | Mateo |
Flow Rate (GPM) | 1.80 |
Residential / Commercial | Commercial |
Valve Type | Euromotion DIAMOND(TM) Valve |
Weight | 6.424 lb |
Description
Delta Mateo Single Handle Pull-Down Kitchen Faucet with ShieldSpray® Technology Arctic Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA16)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH06)
- KOHLER Sidespray (GP1021724-7)
- ALATERRE FURNITURE Derby 27"W x 44"H Over Toilet Open Storage Shelf (ANDE73WH)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF)
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-RB-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-CZ-DST)
- DELTA Pivotal Single Handle Pull-Down Kitchen Faucet (9193-BL-DST)
- DANCO Danco 10912 Hose Pull-Out for Kitchen Faucet (10912)
- Delta Kitchen Faucets & Accessories