Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9178-DST
Zoro # G8806347
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Product Information
- Brand Delta
- MFR # 9178-DST
- Zoro # G8806347
- UPC # 034449638210
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-1/8 |
Height | 14.84 |
Width | 10.44 |
Length | 11.47 |
Depth (In.) | 11.47 |
Overall Width (In.) | 10.44 |
Overall Height (In.) | 14.84 |
Description
Leland,1Hdl PulDwnKtchFct Ch
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 CPVC S-606 DRAINABLE BV (202-423)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.200)
- PARKER String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (M19R20A)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- DELTA Escutcheon, 3 Hole, Pull, Out Kitchen (RP44645AR)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-KS-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Single, Handle Pull-Out Kitchen Faucet (470-AR-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-AR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Single Handle Pull-Out Faucet (470-DST)
- DELTA Manual, 8" Mount, Commercial 3 and 4 Hole Low Arc Kitchen Faucet (400-DST)
- MOEN Fauct Kit Spr 1H Chr Ll (87604)
- Delta Kitchen Faucets