Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 4197-DST
Zoro # G4023772
product price: $355.22
/ea
Free Shipping & Returns
$355.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
Product Information
- Brand Delta
- MFR # 4197-DST
- Zoro # G4023772
- UPC # 34449705639
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 10-1/16 |
Height | 10.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 4.5 |
Depth (In.) | 12.5 |
Overall Height (In.) | 10.5 |
Overall Width (In.) | 4.5 |
Length | 12.5 |
Description
Delta Cassidy Single Handle Pull-Out Kitchen Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 3/8 In. (330)
- ZORO SELECT Two Hole Strap, Pipe Sz 1 In (0500381223)
- KOHLER Purist Primary Swing Spout, W/Spray (7508-AF)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-PN-PR-DST)
- DELTA 8" Mount, Commercial 3 and 4 Hole Single, Hndl Kitchen Faucet with Spray (400-SS-DST)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-CZ)
- OAKBROOK COLLECTION Bar Faucet Chr (67299W-0101)
- Delta Kitchen Faucets & Accessories