Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 4193-AR-DST
Zoro # G4027184
product price: $609.04
/ea
Free Shipping & Returns
$609.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Arctic Stainless
- Number of Handles 1
- ADA Compliant Yes
Product Information
- Brand Delta
- MFR # 4193-AR-DST
- Zoro # G4027184
- UPC # 34449877688
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 11 |
Spout Length | 9-3/8 |
Width | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 11 |
Overall Width (In.) | 4.5 |
Depth (In.) | 10.5 |
Length | 10.5 |
Description
Delta Pivotal Single Handle Pull-Out Kitchen Faucet Arctic Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Wall Hydrant, 3 In (HY 430)
- HONEYWELL T631C1103 Air Switch Line Volt (T631C1103)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P2S-PS-CC)
- CUSH-A-NATOR High Intensity Temp Orange, Steel, Pipe (HIT64P)
- DELTA Smooth, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197-RB-DST)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-AR)
- DELTA 4" Mount, Commercial 2 Hole Single, Handle Pull-Down Kitchen Faucet (978-RB-DST)
- DELTA Cassidy Two Handle Kitchen Faucet with Spray (2497LF-CZ)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- MOEN CHR SGL Kitch Faucet (87603)
- Delta Kitchen Faucets & Accessories