Shop All Kitchen Faucets
Delta
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 4159-BL-DST
Zoro # G4013193
product price: $393.89
/ea
Free Shipping & Returns
$393.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Matte Black
- Number of Handles 1
- ADA Compliant Yes
Product Information
- Brand Delta
- MFR # 4159-BL-DST
- Zoro # G4013193
- UPC # 34449710565
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 9-1/4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 12.63 |
Depth (In.) | 11.31 |
Overall Width (In.) | 8 |
Details
Number of Holes | 1 or 3 |
Mounting Hole Center to Center | 8" |
Finish | Matte Black |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Series | Trinsic |
Flow Rate (GPM) | 1.80 |
Residential / Commercial | Commercial |
Valve Type | Euromotion DIAMOND(TM) Valve |
CEC Compliant | T |
Weight | 5.85 lb |
Description
Delta Trinsic Single Handle Pull-Out Kitchen Faucet Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Brass Union Tee 10PK (164C-8)
- MOEN Shower Escutcheon (178755ORB)
- ZORO SELECT PVC Plug, Spigot, 1-1/4 in Pipe Size (449012)
- DELTA Nut and Wrench (RP11722)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-AR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-CZ-DST)
- DELTA Manual, 8" Mount, Commercial 1, 3 and 4 Hole Low Arc Kitchen Faucet (101LF-HDF)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-DST)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- T&S BRASS Filler, Pot , Cld, 18"Spt, Leadfree (B0260)
- Delta Kitchen Faucets