Shop All Shower & Bathtub Parts
Delta
3-Setting 2-Port Diverter Trim
Mfr # T11800
Zoro # G7823665
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 2.88
- Height 4.5
- Width 4.5
- Function Showering Component
Product Information
- Brand Delta
- MFR # T11800
- Zoro # G7823665
- UPC # 034449574488
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 2.88 |
Height | 4.5 |
Width | 4.5 |
Details
Item | Diverter Trim,3-Setting,2-Port |
Type | Faucet |
Finish | Chrome |
Function | Showering Component |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
Series | Other |
Description
Diverter Trim,3-Setting,2-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (437166)
- ACORN CONTROLS Sealing Gasket (2563-086-000)
- HONEYWELL Am102-Us-1Lf 1" Union Sweat (AM102-US-1)
- ZSI Beta Clamp Assembly, Single, 3/8 In Hose (S2006H)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- DELTA Monitor, 14 Series Valve Only Trim (T14094-CZ)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-RB)
- DELTA Delta T17Th Univ Dual Shw Trim, Diverter (T17TH325)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ch (T27859)
- KOHLER Shower Arm (1314149-CP)
- Delta Shower & Bathtub Parts