Shop All Bathroom Sink Faucets
Delta
3-hole 8-16" installation Hole Widespread Lavatory Faucet, Stainless
Mfr # 35776-SSMPU-DST
Zoro # G4023492
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 8-16" installation
- Finish Stainless
- Handle Type Two Handle Lever
- Weight 0.93 lb
- Valve Type DIAMOND(TM) Seal Valve
Product Information
- Brand Delta
- MFR # 35776-SSMPU-DST
- Zoro # G4023492
- UPC # 34449886628
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 5.84 |
Width | 11.34 |
Depth (In.) | 5.84 |
Height | 6.78 |
Overall Height (In.) | 6.78 |
Overall Width (In.) | 11.34 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 4-13/16 |
Details
Number of Holes | 3-hole 8-16" installation |
Finish | Stainless |
Handle Type | Two Handle Lever |
Weight | 0.93 lb |
Valve Type | DIAMOND(TM) Seal Valve |
Series | Stryke® |
Item | Widespread Lavatory Faucet |
Type | Faucet |
CEC Compliant | T |
Flow Rate (GPM) | 1.2 |
GPM | 1.2 |
Handle | Two Handle Lever |
Mfr. Series | DiamondValve |
Function | Lavatory |
Description
Delta Stryke Widespread Faucet Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 3 in Pipe Size (1WJN7)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- DIXON Bell Reducer, 1 x 1/2 in Nominal, FNPT End Style, 150 lb, Iron, Galvanized (BR1050G)
- DELTA 4 Hole Tub With Hand Shower Trim, Matte Black (T4799-BL)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze (T4759-CZ)
- DELTA Bathroom Faucet (3532LF-SSMPU)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Venetian Bronze (598LF-RBMPU)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKABCP)
- Delta Bathroom Sink Faucets