Shop All Bathroom Sink Faucets
Delta
3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless
Mfr # T2776-SS
Zoro # G4023422
product price: $402.19
/ea
Free Shipping & Returns
$402.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 8-16" installation
- Handle Type Single Handle Lever
- Weight 6.494 lb
- Length 11
- Series Stryke®
Product Information
- Brand Delta
- MFR # T2776-SS
- Zoro # G4023422
- UPC # 34449887717
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 11 |
Spout Length | 9-23/32 |
Depth (In.) | 11 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 14.81 |
Overall Height (In.) | 9.25 |
Height | 9.25 |
Overall Width (In.) | 14.81 |
Details
Number of Holes | 3-hole 8-16" installation |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 6.494 lb |
Series | Stryke® |
Item | Deck-Mount without Diverter Tub Filler Faucet |
Type | Faucet |
Function | Tub Filler |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
Description
Delta Stryke Three Hole Roman Tub Trim Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polypropylene, Bath Drain, Tip-Toe Bath Waste (35217)
- CHICAGO FAUCET Single Inlet Cold Water Faucet (928-GN8BVBE7CP)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/4 in. Male Hose Thread 90-Degree Washing Machine Ball Valve (FSBWMAV)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Square Head Plug - 1" MNPT (ZUSA-PF-6839)
- DELTA Flynn 2H Lav Fct Bn (25768LF-SS)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Champagne Bronze (759-CZ-DST)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C051)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-312LF)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- DELTA Roman Tub Trim (T2764-SS)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (576-SSMPU-LHP-DST)
- Delta Bathroom Sink Faucets & Accessories