Shop All Bathroom Sink Faucets
Delta
3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless
Mfr # 3559-SSMPU-DST
Zoro # G4034683
product price: $392.35
/ea
Free Shipping & Returns
$392.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 4-16" installation
- Handle Type Two Handle Lever
- Weight 5.463 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Spout Length 5
Product Information
- Brand Delta
- MFR # 3559-SSMPU-DST
- Zoro # G4034683
- UPC # 34449686365
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 5 |
Overall Width (In.) | 22 |
Depth (In.) | 6.5 |
Overall Height (In.) | 7.75 |
Details
Number of Holes | 3-hole 4-16" installation |
Finish | Stainless |
Handle Type | Two Handle Lever |
Weight | 5.463 lb |
Valve Type | DIAMOND(TM) Seal Valve |
Flow Rate (GPM) | 1.20 |
Series | Trinsic |
CEC Compliant | T |
Item | Widespread Lavatory Faucet |
Description
Delta Trinsic Two Handle Widespread Bathroom Faucet Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 3" 304 SS NIPPLE (304-124)
- RESIDENTIAL ESSENTIALS Standard Tissue Holder- Aged Pewter (2108AP)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P773)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze (3559-RBMPU-DST)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-LPU)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HDF)
- DELTA 1 or 3 Hole Kitchen Faucet, Arctic Stainless (1997LF-AR)
- DELTA Dual Handle 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C143)
- MOEN Chrome One-Handle Bathroom Faucet (46100)
- Delta Bathroom Sink Faucets