Shop All Bathroom Sink Faucets
Delta
3-hole 4-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze
Mfr # 3559-CZMPU-DST
Zoro # G4036643
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 4-16" installation
- Finish Champagne Bronze
- Handle Type Two Handle Lever
- Weight 6.01 lb
- Height 7.75
Product Information
- Brand Delta
- MFR # 3559-CZMPU-DST
- Zoro # G4036643
- UPC # 34449686389
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 7.75 |
Spout Length | 5 |
Depth (In.) | 6.5 |
Width | 22 |
Length | 6.5 |
Overall Width (In.) | 22 |
Overall Height (In.) | 7.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Number of Holes | 3-hole 4-16" installation |
Finish | Champagne Bronze |
Handle Type | Two Handle Lever |
Weight | 6.01 lb |
Series | Trinsic® |
Type | Faucet |
Item | Widespread Lavatory Faucet |
CEC Compliant | T |
Flow Rate (GPM) | 1.20 |
Valve Type | DIAMOND(TM) Seal Valve |
Mfr. Series | DiamondValve |
GPM | 1.20 |
Function | Lavatory |
Handle | Two Handle Lever |
Description
Delta Trinsic Two Handle Widespread Bathroom Faucet Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/EPDM, FPT x FPT (BFAS1015TES)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, 316 SS, Domestic (400-AL-SS)
- VIEGA Viega MegaPressG 45 elbow, 3/4" x 3/4" (25236)
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 27/32" (T4BND13)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5759-CZWL)
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (T4759-SSFL)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF-CZ)
- DELTA Metal Lever Handle Set, Deck Mount Bath (H297)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- Delta Bathroom Sink Faucets