Shop All Faucet Aerators
Delta
2.2 gpm Aerator Repair Part Faucet, Stainless
Mfr # RP32529SS
Zoro # G8312083
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.2 gpm
- Fits Brand Delta
- Finish Stainless
- Type Faucet
- Green Environmental Attribute N
Product Information
- Brand Delta
- MFR # RP32529SS
- Zoro # G8312083
- UPC # 034449452113
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Length | 0.94 |
Width | 0.94 |
Height | 0.56 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 0.56 |
Depth (In.) | 0.94 |
Overall Width (In.) | 0.94 |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 2.2 gpm |
Fits Brand | Delta |
Finish | Stainless |
Type | Faucet |
Green Environmental Attribute | N |
Flow Rate (GPM) | 2.2 |
Series | Other |
CEC Compliant | F |
Weight | 0.07 lb |
Mfr. Series | Excluded |
GPM | 2.2 |
Function | Repair Part |
Description
Aerator - 2.2 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 12" Black Pipe Nipple Sch 40 (0330014200)
- B & K 34 WTR Meter Coupling (105-784NL)
- WATTS Dielectric Flange, 2-1/2 In, FIP, 175 psi (3200 21/2)
- DELTA Aerator Repair Part Faucet, Fits Brand Delta Chrome (RP61893)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Chrome (RP62152)
- DELTA Delta Lahara Aerator - Water-Efficient w/ Wrench - 1.5 GPM (RP54977)
- DELTA Aerator Repair Part Faucet, Fits Brand Porter Brushed Nickel (RP62152BN)
- DELTA Delta Instit Parts 1.5 Laminar Outlet (3/pkg), 1 Key Chrome (061268A)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- DELTA Aerator Repair Part Faucet, Fits Brand Delta Polished Brass (RP19754PB)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 40 PK (5502806)
- Delta Kitchen Faucets & Accessories