Shop All Faucet Aerators
Delta
1.2 gpm Aerator Repair Part Faucet, Venetian Bronze
Mfr # RP53346RB-1.2
Zoro # G3078986
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Fits Brand Delta
- Finish Venetian Bronze
- Flow Rate (GPM) 1.20
- Type Faucet
Product Information
- Brand Delta
- MFR # RP53346RB-1.2
- Zoro # G3078986
- UPC # 034449817769
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Description
Delta Aerator,Water-Efficient,1.2 gpm
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/2" (4381048040)
- NIBCO 5/8" x 1/2" NOM C Copper Reducer (600 5/8X1/2)
- PRO PRODUCTS 30 Gallon Injection Feed Tank (265057-I)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 Gj Flush Valve (3910102)
- DELTA Aerator Repair Part Faucet, Fits Brand Delta Chrome (RP246-1.2)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- DELTA Aerator Assembly, 1.2 gpm (RP70202BN-1.2)
- DELTA Aerator Repair Part Faucet, 1.2 gpm, Valdosta (RP84385-1.2)
- DELTA Delta Comm Instit Parts: Aerator-Male Vandal-Resistant-Laminar-1.5GPM (060638A)
- DANCO Aerator 1.5Gpm Dlt/Moen (9D00010780)
- Delta Faucet Aerators