Shop All Faucet Aerators
Delta
1.2 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze
Mfr # RP62782OB-1.2
Zoro # G8312512
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Fits Brand Delta
- Finish Oil Rubbed Bronze
- Type Faucet
- Flow Rate (GPM) 1.2
Product Information
- Brand Delta
- MFR # RP62782OB-1.2
- Zoro # G8312512
- UPC # 034449820721
- Country of Origin China
- Category Faucet Aerators
Dimensions
Length | 1.88 |
Width | 0.81 |
Height | 1.31 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1.88 |
Overall Width (In.) | 0.81 |
Overall Height (In.) | 1.31 |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.2 gpm |
Fits Brand | Delta |
Finish | Oil Rubbed Bronze |
Type | Faucet |
Flow Rate (GPM) | 1.2 |
Series | Other |
CEC Compliant | T |
Weight | 0.05 lb |
GPM | 1.2 |
Mfr. Series | NoLeadBrass |
Function | Repair Part |
Description
Aerator,Water Efficient,1.2 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" FNPT Brass 90 Degree Elbow 10PK (170C-4-2)
- SLOAN Bathroom Faucet Part Sfp41A Sensor w/Range Adjustable (6 Pin) (0362041)
- KORKY Flapper, For Use with Toto, Rubber, Red (2023BP)
- MUSTEE 2 " Dia., Rubber, Black Finish, Drain Seal (65.308)
- DELTA 1.75 gpm Aerator Repair Part Faucet, Chrome (RP70719)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- DELTA Aerator - 1.2 GPM (RP70195-1.2)
- DELTA Delta Woodhurst Aerator - 0.5 GPM (RP100072-0.5)
- DELTA Delta Windemere Aerator (RP70191)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- LARSEN SUPPLY CO 09-1225 Chrome Swivel Spray Aerator (657773)
- Delta Kitchen Faucets & Accessories