Shop All Faucet Aerators
Delta
1.2 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze
Mfr # RP62152OB-1.2
Zoro # G8312278
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Fits Brand Porter
- Finish Oil Rubbed Bronze
- Type Faucet
- Flow Rate (GPM) 1.2
Product Information
- Brand Delta
- MFR # RP62152OB-1.2
- Zoro # G8312278
- UPC # 034449818575
- Country of Origin China
- Category Faucet Aerators
Dimensions
Width | 1 |
Length | 1 |
Height | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1 |
Depth (In.) | 1 |
Overall Width (In.) | 1 |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.2 gpm |
Fits Brand | Porter |
Finish | Oil Rubbed Bronze |
Type | Faucet |
Flow Rate (GPM) | 1.2 |
Series | Porter® |
CEC Compliant | T |
Weight | 0.075 lb |
Mfr. Series | Excluded |
Function | Repair Part |
GPM | 1.2 |
Description
Aerator,Water Efficient,1.2 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve Inline (8220301)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/2" (4308000618)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- DELTA 1.75 gpm Aerator Repair Part Faucet, Chrome (RP70719)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Chrome (RP62152)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Not Applicable (RP43773-1.2)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP61342)
- DELTA 0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size (RP71111)
- DELTA Delta Lahara Aerator - Water-Efficient w/ Wrench - 1.5 GPM (RP54977)
- NEOPERL 2 gpm Aerator Adapter 2.0 gpm, Chrome, Brass (5504405)
- Delta Kitchen Faucets & Accessories