Shop All Bathroom Sink Faucets
Delta
1 or 3 Hole Kitchen Faucet, Polished Nickel
Mfr # 1997LF-PN
Zoro # G4033082
product price: $370.93
/ea
Free Shipping & Returns
$370.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Type Deck Mount
- ADA Compliant Yes
- Finish Polished Nickel
- Handle Type Lever Handle
Product Information
- Brand Delta
- MFR # 1997LF-PN
- Zoro # G4033082
- UPC # 34449821384
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-7/8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 5.81 |
Overall Height (In.) | 8.75 |
Depth (In.) | 7.72 |
Details
Number of Holes | 1 or 3 |
Mounting Type | Deck Mount |
ADA Compliant | Yes |
Finish | Polished Nickel |
Handle Type | Lever Handle |
Flow Rate | 1.50 gpm |
Number of Handles | 1 |
Weight | 3.91 lb |
Item | Kitchen Faucet |
Flow Rate (GPM) | 1.50 |
Residential / Commercial | Commercial |
Series | Cassidy |
CEC Compliant | T |
Valve Type | Euromotion DIAMOND(TM) Valve |
Description
Delta Cassidy Single Handle Bar / Prep Faucet Polished Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 2 In Tube, SS (S6032S-SS)
- ZORO SELECT 304 Stainless Steel Coupling, 3/4 in x 3/4 in Pipe Fitting, Female NPT x Female NPT, Class 150 (40FC111N034)
- ZURN 3" Pipe Dia., Cast Iron and Porcelain Enamel, Floor Sink (FD2375-NH3)
- DELTA Faucet Repair Kit, Fits Delta (RP3614)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Matte Black (T4759-BL)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (768LF-BL)
- DELTA Delta Commercial Demd: Electronic Bathroom, Ns (DEMD-301LF)
- DELTA Metal Lever Handle Set, Deck Mount Bath (H297)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2250-4)
- Delta Bathroom Sink Faucets & Accessories