Shop All Bathroom Sink Faucets
Delta
1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # 551-DST
Zoro # G4013150
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3-hole 4" installation
- Finish Chrome
- Handle Type Single Handle Lever
- Weight 4.4 lb
- Type Faucet
Product Information
- Brand Delta
- MFR # 551-DST
- Zoro # G4013150
- UPC # 34449607339
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7.75 |
Spout Length | 5-3/8 |
Height | 7.75 |
Width | 6 |
Length | 6.63 |
Overall Width (In.) | 6 |
Depth (In.) | 6.63 |
Details
Number of Holes | 1 or 3-hole 4" installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Weight | 4.4 lb |
Type | Faucet |
Valve Type | DIAMOND(TM) Seal Valve |
Flow Rate (GPM) | 1.20 |
Series | Dryden™ |
Item | Single Hole Lavatory Faucet |
CEC Compliant | T |
GPM | 1.20 |
Function | Lavatory |
Mfr. Series | DiamondValve |
Handle | Single Handle Lever |
Description
Delta Dryden Single Handle Bathroom Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 5 psi Min Op Pressure Differential (8210G004)
- ELKAY 15.5 in W x 33.5 in L x 1.25 in H, Stainless Steel (CTXBG3416)
- HYDROMAXX 3"x50Ft Black Flexible PVC Pipe (BF300050)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520-DST)
- DELTA Stryke Single Handle Lever Matte Black (H550BL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5799-BLWL)
- DELTA DELTA Peerless P240LF Bathroom Faucet, 2-Faucet Handle, 3 in H Spout, Chrome (P240LF)
- DELTA Stryke Widespread Faucet (357756-MPU-DST)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335061)
- Delta Bathroom Sink Faucets