Shop All Faucet Aerators
Delta
0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size
Mfr # RP71111
Zoro # G3084613
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 13/16"-27
- Flow Rate 0.5 gpm
- Fits Brand Delta
- Flow Rate (GPM) 0.50
- Type Aerator
Product Information
- Brand Delta
- MFR # RP71111
- Zoro # G3084613
- UPC # 034449673877
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Thread Size | 13/16"-27 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 0.5 gpm |
Fits Brand | Delta |
Flow Rate (GPM) | 0.50 |
Type | Aerator |
Weight | 0.01 lb |
Series | Other |
CEC Compliant | T |
Description
Delta Aerator,Water-Efficient/Wrench
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Connector, 1/4 In., 1/8 In., PK10 (5ZVT2)
- MOEN Handle Kit, 177138ORB (177138ORB)
- ANVIL Union, Malleable Iron, 1 1/2 in, FNPT (0312822422)
- BK RESOURCES Foot Valve Assembly, Splash M, O.C.Dual Pedals, 3.5"Gooseneck Swivel Spout (BKFVSGS-G)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP61342)
- DELTA Aerator - 1.2 GPM (RP70195-1.2)
- DELTA Aerator Repair Part Faucet, Fits Brand Porter Oil Rubbed Bronze (RP62152OB)
- DELTA Delta Windemere Aerator (RP70191)
- DELTA Aerator Repair Part Faucet, 1.2 gpm, Valdosta (RP84385-1.2)
- DELTA Delta Comm Instit Parts: Aerator-Male Vandal-Resistant-Laminar-1.5GPM (060638A)
- SPEAKMAN Repair Part 13/16 1.5 Aer& Lf, .5 Boca Grp (RPG05-0940-PC)
- Delta Kitchen Faucets & Accessories