Shop All Computer Workstations
Dell
Precision 3000 3660 Workstation
Mfr # 07PRM
Zoro # G809908245
product price: $1,225.99
/ea
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dell
- MFR # 07PRM
- Zoro # G809908245
- UPC # 884116453338
- Country of Origin Mexico
- Category Computer Workstations
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete your various business tasks with the robust and expansive Dell Precision 3660 Tower Workstation Desktop Computer. Giving you a wide range of ports and expansion capabilities, the Precision 3660 gives professionals of many different industries the tools needed to operate business software, run resource-demanding software, and more. At the heart of the Precision is a 13th Gen Intel Core i5-13500 hybrid processor, leveraging a series of P- and E-cores to deliver up to 2.5 and 4.8 GHz operating frequency, respectively. With 16GB of memory, you can render projects quickly and multitask with ease. A 512GB M.2 PCIe NVMe SSD enables you to store a wide range of documents and boost application speeds for quicker access to your most essential files and processes. A variety of USB-A and USB-C ports support your peripherals such as the included mouse and keyboard while 3.5mm audio jacks support various sound devices such as headphones, speakers, headsets, and more. Connect to your company's internet with a single Gigabit Ethernet LAN port, granting you quick access to your most important files, assets, and more. An 8 x DVD+/- RW disc drive enables you to load and create physical media, enabling the use of legacy software as well as provide your team copies of your files and media. Between the front and the back of the Precision, you get a litany of ports enabling you to connect a wide range of peripherals. USB-A 2.0 ports support low-powered devices such as the include mouse and keyboard while USB 3.2 Gen 1 and Gen 2 ports give you up to 5 and 10 Gb/s data transfer speeds, respectively. A single USB-C 3.2 Gen 2x2 port gives you up to 20 Gb/s data transfer speeds, ideal for storage arrays, sound boards, and more. An SD card slot enables you to quickly move files from your camera or mobile device to your Precision for quick access and editing. You can expand upon the design of the Precision with a litany of internal ports and connectors to suit your needs and scale performance. You get three full-height expansion slots including PCIe 5.0 x16, PCIe 4.0 x4, and PCIe 3.0 x4 slots for graphics and utility cards. One M.2 2230 slot is available for Wi-Fi and Bluetooth cards. You also have two M.2 2230/2280 PCIe 4.0 interfaces and one M.2 2280 PCIe 3.0 interface for SSDs along with five SATA slots for 2.5 and 3.5'' drives. Microsoft simplified the design and user experience with Windows 11. It has a modern, clean design with a new Start Menu position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bellavista H2b360 Battery (H2B360)
- WEATHERTECH White DeskFone Two View (8ADF7TVWH)
- ILC Replacement for HBC Ba223000 (BA223000 HBC)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- DELL Precision 5000 5680 16 in. Mobile Workstation (CJW38)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7780 17 in. Mobile Workstation (3GCR6)
- Dell Computer Workstations