Shop All Laptop Computers
Dell
Latitude 3540 15.6 in. Notebook
Mfr # 4KFPT
Zoro # G809908191
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dell
- MFR # 4KFPT
- Zoro # G809908191
- UPC # 884116455318
- Country of Origin China
- Category Laptop Computers
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete your everyday tasks whether you are on the go, in the office, or at home with the Dell 15.6'' Latitude 3540 Notebook. Offering a clean and simplistic design with ample power, the Latitude offers robust performance suitable for handling a variety of tasks with ease. Sporting a sleek and contemporary design, the Latitude embraces the modern aesthetic while reducing weight without compromising performance. At the heart of the Latitude is a 13th Gen Intel Core i5-1345U hybrid processor, leveraging P- and E-Cores with an operating frequency up to 4.7 and 3.5 GHz, respectively. Experience enhanced multitasking capabilities with 8GB of DDR4 RAM while a 256GB M.2 PCIe NVMe SSD gives you enough room to store important files while also boosting application performance. Integrated Intel Iris Xe graphics produces high-fidelity visuals on the 1920 x 1080 resolution display, ensuring your projects and media look clean and smooth. Connect a wide range of devices to the Latitude with one USB-C 3.2 Gen 2 port, three USB-A 3.2 Gen 1 ports, as well as an HDMI and 3.5mm combo audio port. You can also use integrated Bluetooth technology to use wireless devices such as mice and headphones for a true cable-free experience. Wi-Fi 6E and Gigabit Ethernet LAN networking allows you to connect to various networks wirelessly or wired so you can access your cloud storage, business data, and even stream media with greater bandwidth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 64Mb Edge Premium Compact Flash Card (Cf (PE179441)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67825)
- ILC Replacement for Acer Btp-agd1 (BTP-AGD1 ACER)
- ILC Replacement for Batteries AND Light Bulbs Cam10720 (CAM10720 BATTERIES AND LIGHT BULBS)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (VXCY2)
- DELL Latitude 5440 14 in. Notebook (1FC3X)
- DELL Latitude 5440 14 in. Notebook (7TGXP)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- DELL Latitude 3540 15.6 in. Notebook (6R13F)
- DELL 14 in. Latitude 3440 Notebook (9DVJP)
- DELL 14 Latitude 5430 Rugged Touchscreen Laptop i51145G7 16GB 512GB SSD Gray (01WX8)
- Dell Laptop Computers