Shop All Laptop Computers
Dell Commercial
Dell Commercial NTTW2 11.6 in. 8-32GB HD CRM3100 N4020 Chromebook Laptop
Mfr # NTTW2
Zoro # G103763359
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dell Commercial
- MFR # NTTW2
- Zoro # G103763359
- UPC # 884116358923
- Country of Origin China
- Category Laptop Computers
Description
TOUCH 11.6" HD 1366 x 768 WVA 16:9 Touch with Corning Gorilla Glass NBT, Camera & Microphone, Intel Celeron N4020 (Dual Core, up to 2.8GHz, 4M Cache, 6W), 8GB 2400MHz LPDDR4 Non-ECC, 32GB eMMC Hard Drive, Intel Dual Band Wireless AC 9560 (802.11ac) 2x2 + Bluetooth 5.0, Internal English Keyboard, Primary 3-Cell 42WHr Battery, 1 Year Mail In Service (Disti SNS).
Specifications- Size: 11.6 in.
- Memory Capacity: 8-32GB
- Processor Core: Quad-core (4 Core)
- Standard Memory: 8 GB
- Memory Technology: LPDDR4
- Number of Occupied Memory Slots: 1
- Drive Type: Flash
- Flash Memory Capacity: 32 GB
- Screen Size: 11.6"
- Display Screen Type: LCD
- Screen Mode: HD
- Screen Resolution: 1366 x 768
- Touchscreen: Yes
- Weight: 3.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-68300900)
- 3M Scotchcst lctrcl sultg Rs 4, PK10 (4N-A)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Cushman Shuttle 2 (ML200-639)
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- ACER AMERICA 14 in. TravelMate Spin Core i7 16GB & 512GB Windows 11 Pro Notebook (NX.VP4AA.00C)
- Dell Commercial Laptop Computers