Shop All Laptop Computers
Dell Commercial
Dell Commercial DFXFX 11.6 in. 4-16GB HD CRM3100 N4020 Chromebook Laptop
Mfr # DFXFX
Zoro # G003763299
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-glare Screen
- Depth 8.2"
- Height 0.82"
- Width 12"
- Product Color Black
Product Information
- Brand Dell Commercial
- MFR # DFXFX
- Zoro # G003763299
- UPC # 884116359937
- Country of Origin China
- Category Laptop Computers
Dimensions
Depth | 8.2" |
Height | 0.82" |
Width | 12" |
Screen Size | 11.6" |
Description
NON-TOUCH 11.6" HD (1366 x 768) Anti-Glare Non-Touch, Camera & Microphone, WLAN Capable, Intel Celeron N4020 (Dual Core, up to 2.8GHz, 4M Cache, 6W) 2 USB Type-C, 2 USB 3.1, 4GB 2400MHz LPDDR4 Non-ECC, 16GB eMMC Hard Drive, Intel Dual Band Wireless AC 9560 (802.11ac) 2x2 + Bluetooth 5.0, US English Keyboard, non-backlit, No Mouse, Primary 3-Cell 42WHr Battery, 1 Year Mail In Service (Disti SNS).
Specifications- Size: 11.6 in.
- Memory Capacity: 4-16GB
- Processor Core: Dual-core (2 Core)
- Maximum Turbo Speed: 2.80 GHz
- Standard Memory: 4 GB
- Memory Technology: LPDDR4
- Drive Type: Flash
- Flash Memory Capacity: 16 GB
- Screen Size: 11.6"
- Display Screen Type: LCD
- Screen Mode: HD
- Screen Resolution: 1366 x 768
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- EREPLACEMENTS Dell 4000 4320,4220 (331-2839-OEM)
- ILC Replacement for Brother Ba-e001 Battery (BA-E001 BATTERY BROTHER)
- ATEC Battery Charger, 120VAC, 5-7/8 in. W (3055A)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- ASUS ExpertBook B1, Intel N100, 4GB RAM, 128GB SSD, 15.6 in. Tru2Life/NanoEdge, Intel UHD Graphics (B1502CGA-XS14)
- ACER 12 in. Pentium 8GB 64GB Touchscreen Chromebook (NX.AZHAA.002)
- ACER AMERICA 14 in. TravelMate Spin Core i7 16GB & 512GB Windows 11 Pro Notebook (NX.VP4AA.00C)
- ASUS Zenbook Pro 14 Duo, Intel i9-13900H, 32GB RAM, 1TB SSD, GeForce RTX 4060, Windows 11 Home (UX8402VV-PS96T)
- Dell Commercial Laptop Computers