Shop All LED TVs
This Product is Discontinued
Dell Commercial
30" 2560 x 1600 LED IPS, UP3017 (Discontinued)
Mfr # UP3017
Zoro # G4321896
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 17.6"
- Width 27"
- Depth 2.3"
- Aspect Ratio 1899-12-30
- Speakers No
Product Information
- Brand Dell Commercial
- MFR # UP3017
- Zoro # G4321896
- UPC # 884116234050
- Country of Origin Unknown
- Category LED TVs
Dimensions
Height | 17.6" |
Width | 27" |
Depth | 2.3" |
Details
Aspect Ratio | 1899-12-30 |
Speakers | No |
Product Type | LCD Monitor |
Contrast Ratio | 1,000:1 |
Brightness | 350 Nit |
Description
Dell UP3017 UltraSharp 30 Monitor with PremierColor - Black. 30" 2560 x 1600 at 60 Hz LED Backlit IPS, anti-glare with 3H hardness. 16:10 Aspect Ratio. 0.251 mm x 0.251 mm, 101 ppi Pixel Pitch. 350 cd/m Brightness (typical). 99% AdobeRGB2, 99% sRGB coverage (deltaE of less than 2), 99% REC709, 99% DCI-P3 Color Gamut (typical). 1.07 billion colors. 1,000:1 (typical) Contrast Ratio. Color calibration with SDK software and optional X-rite i1Display Pro colorimeter, KVM capabilities, remote asset management via Dell Command Monitor, Dell Display Manager compatibility via Easy Arrange (PbP, PiP), Comfortview and flicker-free screen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.