Shop All Laptop Computers
Dell
Chromebook 3189, 11.6 Touch, Celeron N30
Mfr # 2NN30
Zoro # G2530706
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 8.2"
- Color Black
- Operating System Chrome OS
- Height 0.82"
Product Information
- Brand Dell
- MFR # 2NN30
- Zoro # G2530706
- UPC # 884116261797
- Country of Origin Unknown
- Category Laptop Computers
Dimensions
Depth | 8.2" |
Height | 0.82" |
Screen Size | 11.6" |
Width | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Operating System | Chrome OS |
Product Type | 2 in 1 Chromebook |
Number of Cells | 3-cell |
Number of Batteries | 1 |
Description
This DELL brand Chromebook 3189 is a 2 in 1 Chromebook with an 11.6" screen size. It has a black color and is 8.2" deep, 0.82" high, and 12" wide. It runs on Chrome OS and has a 3-cell battery and 1 battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (123S-C)
- EVOLUENT Worlds First Mouse w/ Grooved Buttons Your Fingertips Rest In A (VMDMW)
- ZORO SELECT Coin Cell Battery, Lithium, 500mAh Cap. (CR3032)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, Adjust, 13" to 27" Screen (DWM1327SP)
- DELL Latitude 5000 5430 14 in. Chromebook (22RNJ)
- DELL Latitude 9000 9440 14 in. Touchscreen Convertible 2 in 1 Notebook (23KC8)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (VXCY2)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- DELL Latitude 3540 15.6 in. Notebook (6R13F)
- LENOVO IdeaPad Slim 3 Chrome 14IAN8 14 in. Notebook N100 4GB 64GB (83BN0001US)
- Dell Laptop Computers