Shop All Computer Monitors
Dell
27 in. Full HD Widescreen LCD Monitor
Mfr # DELL-E2724HS
Zoro # G709908185
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dell
- MFR # DELL-E2724HS
- Zoro # G709908185
- UPC # 884116442134
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
See your work in superb FHD clarity and get consistent views across a wide 178 Deg/178 Deg viewing angle. Get an impressive 3000:1 contrast ratio for deeper blacks. This monitor has a flicker-free screen with ComfortView, a software feature that reduces harmful blue light emissions. It's designed to optimize eye comfort even over an extended period of time. A three-sided narrow bezel adds a modern look that keeps you focused on your work. Easily focus on incoming audio notifications with the new integrated speakers. Work without craning your neck with a height adjustable stand that extends up to 130mm. Fits on any desk size with VESA-compatible mounts and stands. Connect to current and legacy systems via HDMI, VGA and DP ports. Cut clutter with space-saving features like a compact stand that hides your cables while complementing any workspace. Introducing a new, modern user interface for ease of use and personalization of features with Menu launcher. Easy Arrange allows you to easily tile multiple applications across one or more screens with 46 pre-set window partitions and the ability to personalize up to five windows, giving you improved multitasking abilities. Get automatic notifications anytime for new updates on DDM software. DDM is compatible with management tools such as SCCM, InTune and Command Line Interface scripts for easy IT integration and deployment with asset management. This monitor uses 85% PCR Post-consumer Recyclable plastic in the design and meets the latest environmental standards such as EnergyStar and TCO Certified Edge and is EPEAT Gold registered. Designed with the environment in mind, Dell commercial monitors ship in select packaging components made with up to 90% recycled materials. Save energy when your monitor's not in use with PowerNap, a feature that dims or puts your monitor to sleep when it's not in use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG TV Remote Control For LG, AKB73755414 (AKB73755414)
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- VERACITY Outreach Max G Poe-Powered Poe Extender (100M/Unit) (VOR-ORM-G)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- DELL 22 in. Monitor - 54.48cm 21.5 in. (DELL-E2223HN)
- DELL 27 in. Full HD Widescreen LCD Monitor (Dell-E2723H)
- DELL 14 in. Full HD Widescreen LED Monitor (DELL-P1424H)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- DELL 24 Inch Monitor (DELL-E2423H)
- Dell Computer Monitors