Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct, Filter Factor: 0.0
Mfr # 215 INSL
Zoro # G2907746
product price: $818.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 1/2 in
- Type Less Drive Package
- Max. Depth (In.) 32 in
- Dimension B (In.) 28 in
- Filter Rack Stock No. 3F541
Product Information
- Brand Delhi
- MFR # 215 INSL
- Zoro # G2907746
- UPC # 062345338484
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 1/2 in |
Max. Depth (In.) | 32 in |
Dimension B (In.) | 28 in |
Filter Width (In.) | 31 in |
Dimension M (In.) | 25 in |
Dimension E (In.) | 18 5/8 in |
Filter Height (In.) | 25 3/4 in |
Dimension D (In.) | 15 7/8 in |
Dimension C (In.) | 32 in |
Dimension A (In.) | 33 1/2 in |
Dimension H (In.) | 2 5/8 in |
Dimension K (In.) | 7/8 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension L (In.) | 30 1/2 in |
Discharge Height (In.) | 15 7/8 in |
Height (In.) | 28 in |
Dimension F (In.) | 28 in |
Discharge Width (In.) | 18 5/8 in |
Dimension G (In.) | 19 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension J (In.) | 1 3/4 in |
Width (In.) | 33 1/2 in |
Overall Height | 28 in |
Overall Width | 33 1/2 in |
Inlet Duct Connection Height | 25 in |
Filter Width | 31 in |
Filter Height | 25 3/4 in |
Inlet Diameter | 12 1/2 in |
Wheel Diameter | 15 1/2 in |
Outlet Duct Connection Height | 15 7/8 in |
Shaft Diameter | 1 in |
Outlet Duct Connection Width | 18 5/8 in |
Overall Depth | 32 in |
Inlet Duct Connection Width | 21 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 1/2 in, Minimum Airflow 3,400 cfm, Maximum Airflow 5,700 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 2, Inlet Diameter 12 1/2 in, Outlet Duct Connection Height 15 7/8 in, Outlet Duct Connection Width 18 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK FLASHING TAPE 4""W X 75'L (TYDFT4)
- CARRIER Hc30Gb232 Motor Inducer Draft (HC30GB232)
- HUNTER FAN CO. JAN FAN Jan Fan 24in Hinged Guard & Blade Set, Silver (JF-24GB-S)
- JENNY PRODUCTS $SHUTTER AUTOMATIC 12" (JEA12)
- DELHI Blower, Inline Duct (7H734)
- DELHI Blower, Inline Duct (7H726)
- DELHI Blower, Inline Duct (7H716)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- DELHI Blower, Inline Duct (7H755)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- DAYTON Blower, 20 In, Fwd Curve (7K416)
- Delhi Belt Drive Blowers