Shop All Belt Drive Blowers
Delhi
Blower, Inline Duct
Mfr # 7H726
Zoro # G1963114
product price: $904.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 7/8 in
- Type With Drive Package
- Voltage 115/230
- Motor HP 1 hp
- CFM @ 0.250-In. SP 2,800 cfm
Product Information
- Brand Delhi
- MFR # 7H726
- Zoro # G1963114
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 7/8 in |
Dimension K (In.) | 7/8 in |
Dimension M (In.) | 21 in |
Shaft Dia. (In.) | 3/4 in |
Dimension F (In.) | 23 1/2 in |
Dimension J (In.) | 1 3/4 in |
Dimension B (In.) | 23 in |
Discharge Height (In.) | 13 7/16 in |
Height (In.) | 23 in |
Dimension E (In.) | 15 5/8 in |
Dimension G (In.) | 16 1/8 in |
Discharge Width (In.) | 15 5/8 in |
Dimension H (In.) | 1 1/4 in |
Max. Depth (In.) | 27 1/2 in |
Bolt Hole Dia. (In.) | 7/8 in |
Dimension A (In.) | 27 in |
Width (In.) | 27 in |
Dimension C (In.) | 27 1/2 in |
Filter Height (In.) | 21 3/4 in |
Dimension D (In.) | 7/16 in |
Filter Width (In.) | 25 7/8 in |
Dimension L (In.) | 25 in |
Outlet Duct Connection Width | 15 5/8 in |
Inlet Duct Connection Width | 25 in |
Inlet Duct Connection Height | 21 in |
Outlet Duct Connection Height | 13 3/8 in |
Overall Height | 23 in |
Overall Width | 27 in |
Manufacturer Warranty Length | 1 yr Limited |
Filter Height | 21 3/4 in |
Overall Depth | 27 1/2 in |
Filter Width | 25 7/8 in |
Shaft Diameter | 3/4 in |
Wheel Diameter | 12 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.125 in SP 3,100 cfm, Airflow @ 0.250 in SP 2,800 cfm, Airflow @ 0.375 in SP 2,420 cfm, Airflow @ 0.500 in SP 1,975 cfm, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 10.9 sones @ 0.250 in SP and 5 ft, 11.4 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Limit, Auto Reset, Opens 130 (6UDZ1)
- LOMANCO LOMANCO Whirlybird BIB14 Turbine Ventilator, 110 mph, Aluminum (BIB14)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 15 HP (1829-15HP)
- YELLOW JACKET Liquid Charging Adapter, 1/4In MxF (41123)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- DELHI Blower, Inline Duct (7H755)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005477)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005421)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel, Shaft Dia.: 1 3/16 in (9005479)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K307)
- Delhi Belt Drive Blowers