Shop All Belt Drive Blowers
Delhi
Blower, BD, Less Motor, 8-1/16 Wheel
Mfr # 9005405
Zoro # G6423392
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 8 1/16 in
- Wheel Width (In.) 7 3/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Discharge Height (In.) 8 1/4 in
Product Information
- Brand Delhi
- MFR # 9005405
- Zoro # G6423392
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 8 1/16 in |
Wheel Width (In.) | 7 3/16 in |
Discharge Height (In.) | 8 1/4 in |
Housing Height (In.) | 12 11/16 in |
Housing Width (In.) | 10 3/16 in |
Housing Depth (In.) | 12 5/16 in |
Discharge Width (In.) | 9 3/16 in |
Shaft Dia. | 3/4 in |
Wheel Width | 7 1/8 in |
Overall Width | 10 1/8 in |
Housing Width | 10.1 in |
Overall Depth | 12 1/4 in |
Outlet Height | 8 1/4 in |
Housing Height | 14.3 in |
Outlet Width | 9 1/8 in |
Overall Height | 14 1/4 in |
Housing Depth | 12.3 in |
Inlet Diameter | 6 5/8 in |
Shaft Diameter | 3/4 in |
Wheel Diameter | 8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 8 in, Minimum Airflow 2,250 cfm, Maximum Airflow 2,610 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 7 1/8 in, Number of Inlets 2, Inlet Diameter 6 5/8 in, Outlet Shape Rectangular, Outlet Height 8 1/4 in, Outlet Width 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 1254W, 2" W x 12' L (BS0201120L)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-222-THSS)
- SIEMENS Electric Actuator, 44 in.-lb., Modulating (GDE161.1P)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005478)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel, Shaft Dia.: 1 3/16 in (9005479)
- DELHI Blower, Inline Duct (7H733)
- DELHI Blower, BD, Less Motor, 11-9/16 Wheel (9005441)
- DELHI Blower, Inline Duct (7H758)
- DELHI Blower, Inline Duct (7H734)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- Delhi Belt Drive Blowers