Shop All Belt Drive Blowers
Delhi
Blower, BD, Less Motor, 18-1/2 Wheel
Mfr # 9005494
Zoro # G7189621
original price:
$817.53
5% off
new price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 1/2 in
- Wheel Width (In.) 18 1/2 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Shaft Dia. 1 3/16 in
Product Information
- Brand Delhi
- MFR # 9005494
- Zoro # G7189621
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 18 1/2 in |
Wheel Width (In.) | 18 1/2 in |
Shaft Dia. | 1 3/16 in |
Housing Height (In.) | 29 in |
Housing Width (In.) | 22 7/8 in |
Housing Depth (In.) | 27 in |
Discharge Width (In.) | 21 7/8 in |
Discharge Height (In.) | 18 7/8 in |
Overall Width | 22 7/8 in |
Overall Height | 30 1/2 in |
Overall Depth | 27 in |
Shaft Diameter | 1 in |
Wheel Width | 18 1/2 in |
Outlet Width | 21 7/8 in |
Housing Width | 22.8 in |
Housing Depth | 27 in |
Wheel Diameter | 18 1/2 in |
Outlet Height | 18 7/8 in |
Inlet Diameter | 15 1/8 in |
Housing Height | 30.5 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 18 1/2 in, Minimum Airflow 8,500 cfm, Maximum Airflow 10,500 cfm, Maximum Static Pressure 4 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 18 1/2 in, Number of Inlets 2, Inlet Diameter 15 1/8 in, Outlet Shape Rectangular, Outlet Height 18 7/8 in, Outlet Width 21 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 100 psi, 1/8 (P499RAP-101K)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2002-0800-1750)
- HONEYWELL Home 5-1-1 Day Programmable White Digital Thermostat (RTH2410B1019)
- DELHI Blower, Inline Duct (7H737)
- DELHI Blower, Inline Duct (7H716)
- DELHI Blower, Inline Duct (7H712)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- DELHI Blower, Inline Duct (7H715)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7HL82)
- Delhi Belt Drive Blowers