Shop All Belt Drive Blowers
Delhi
Blower, BD, Less Motor, 12-7/8 Wheel
Mfr # 9005460
Zoro # G6780051
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 7/8 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Wheel Width (In.) 9 9/16 in
- Mounting Multipostion
- Wheel Material Steel
Product Information
- Brand Delhi
- MFR # 9005460
- Zoro # G6780051
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 7/8 in |
Wheel Width (In.) | 9 9/16 in |
Discharge Height (In.) | 13 7/16 in |
Housing Height (In.) | 20 5/8 in |
Discharge Width (In.) | 12 1/4 in |
Housing Depth (In.) | 19 1/2 in |
Housing Width (In.) | 13 1/4 in |
Shaft Dia. | 1 in |
Outlet Height | 13 3/8 in |
Wheel Diameter | 12 7/8 in |
Housing Width | 13.2 in |
Inlet Diameter | 10 1/4 in |
Outlet Width | 12 1/4 in |
Overall Width | 13 1/4 in |
Housing Height | 22.1 in |
Overall Depth | 19 1/2 in |
Wheel Width | 9 1/2 in |
Housing Depth | 19.5 in |
Overall Height | 22 1/8 in |
Shaft Diameter | 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 7/8 in, Minimum Airflow 3,800 cfm, Maximum Airflow 5,000 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 9 1/2 in, Number of Inlets 2, Inlet Diameter 10 1/4 in, Outlet Shape Rectangular, Outlet Height 13 3/8 in, Outlet Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 8800/9800 BtuH (G520846G050)
- DAYTON Blower, 13 1/2in (7D752)
- NORTEC Cylinder621/601,050-200,208240 (1519080)
- SPACEPAK Hot Water Coil, 4 Row, 120K Btuh (AC-WPAK-120)
- DELHI Blower, Inline Duct (7H733)
- DELHI Blower, Inline Duct (7H716)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel (9005478)
- DELHI Blower, Inline Duct (7H715)
- DELHI Blower, Inline Duct (207 INSL)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- DELHI Blower, Inline Duct (7H712)
- Delhi Belt Drive Blowers