Shop All Belt Drive Blowers
Delhi
Blower, BD, Less Motor, 11-9/16 Wheel
Mfr # 9005441
Zoro # G8526594
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 9/16 in
- Wheel Width (In.) 10 13/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Housing Depth (In.) 16 3/4 in
Product Information
- Brand Delhi
- MFR # 9005441
- Zoro # G8526594
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 11 9/16 in |
Wheel Width (In.) | 10 13/16 in |
Housing Depth (In.) | 16 3/4 in |
Discharge Height (In.) | 11 3/8 in |
Shaft Dia. | 3/4 in |
Discharge Width (In.) | 13 1/8 in |
Housing Width (In.) | 14 1/8 in |
Housing Height (In.) | 17 3/8 in |
Wheel Width | 10 3/4 in |
Wheel Diameter | 11 1/2 in |
Outlet Width | 13 1/8 in |
Overall Depth | 16 3/4 in |
Overall Height | 19 in |
Inlet Diameter | 9 3/8 in |
Outlet Height | 11 3/8 in |
Housing Width | 14.1 in |
Shaft Diameter | 3/4 in |
Housing Height | 19 in |
Overall Width | 14 1/8 in |
Housing Depth | 16.7 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 1/2 in, Minimum Airflow 4,500 cfm, Maximum Airflow 5,500 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 10 3/4 in, Number of Inlets 2, Inlet Diameter 9 3/8 in, Outlet Shape Rectangular, Outlet Height 11 3/8 in, Outlet Width 13 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, TWO STAGE, STAN (VR8305Q4500)
- AMERI-VENT Flexible Pipe Section, 3" Dia., 5 ft. L (3FC5)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- AMERI-VENT Thimble Wall Double B-Gas 6In (6EWT)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005494)
- DELHI Blower, Inline Duct (7H712)
- DELHI Blower, Inline Duct (7H737)
- DELHI Blower, Inline Duct (7H758)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- DAYTON Blower, W/Drive Pkg, 115/230, TEFC, 1725, 56H (7HP51)
- Delhi Belt Drive Blowers