Shop All Belt Drive Blowers
Delhi
Blower, BD, Less Motor, 10-1/4 Wheel
Mfr # 9005417
Zoro # G6643515
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/4 in
- Wheel Width (In.) 7 3/16 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Mounting Multipostion
- Discharge Width (In.) 9 3/16 in
Product Information
- Brand Delhi
- MFR # 9005417
- Zoro # G6643515
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/4 in |
Wheel Width (In.) | 7 3/16 in |
Discharge Width (In.) | 9 3/16 in |
Housing Depth (In.) | 15 1/16 in |
Discharge Height (In.) | 10 1/4 in |
Shaft Dia. | 3/4 in |
Housing Height (In.) | 15 9/16 in |
Housing Width (In.) | 10 3/16 in |
Housing Depth | 15 in |
Wheel Diameter | 10 1/4 in |
Housing Width | 10.1 in |
Outlet Width | 9 1/8 in |
Overall Width | 10 1/8 in |
Overall Depth | 15 in |
Shaft Diameter | 3/4 in |
Outlet Height | 10 1/4 in |
Wheel Width | 7 1/8 in |
Overall Height | 16 7/8 in |
Housing Height | 16.9 in |
Inlet Diameter | 8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/4 in, Minimum Airflow 2,800 cfm, Maximum Airflow 3,220 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 7 1/8 in, Number of Inlets 2, Inlet Diameter 8 in, Outlet Shape Rectangular, Outlet Height 10 1/4 in, Outlet Width 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lid (HV2121200G)
- NEST Temperature Sensor (T5000SF)
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC20583)
- DANFOSS SOCKET BODY FOR KOVM SERIES (013G-8593)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- DELHI Blower, Inline Duct (7H754)
- DELHI Blower, Inline Duct (7H758)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005494)
- DELHI Blower, Inline Duct (7H715)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- DAYTON Blower, 22 In, Fwd Curve (7J524)
- Delhi Belt Drive Blowers