Shop All Vacuum Accessories
Delfin Industrial
Lance, Aluminum, 500mm (19.6"), 50mm (2
Mfr # TA.0023.0000
Zoro # G300404192
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delfin Industrial
- MFR # TA.0023.0000
- Zoro # G300404192
- Country of Origin Italy
- Category Vacuum Accessories
Details
Item | Lance,Aluminum,500mm (19.6"),50mm (2" |
Description
Lance,Aluminum,500mm (19.6 In.),50mm (2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Stiff Hand Scrub Brush, Blue (358813)
- KLEENRITE VAC BOOST, HIGH PERFORMANCE 1 STAGE VAC 6.6 (75001)
- 9 ELEMENTS Tide Free & Gentle No Scent Laundry Detergent Liquid 46 oz 1 pk (41823)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, Reducer 80/50 (SL.0158.0020)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, 50/50mm (SL.1218.0011)
- DELFIN INDUSTRIAL Hose, 10, Black Helix conduc, 50mm(2") (FH0031.50.10)
- DELFIN INDUSTRIAL Wheeled Floor Brush W/ Bristles, 550mm ( (TA.0144.0000)
- DELFIN INDUSTRIAL Hose to Tool Connector, 50 mm (SL.0024.0011)
- DELFIN INDUSTRIAL Hose Cuff, 50mm ( 2"), Antistatic (SL.0015.0000)
- SANITAIRE 2 Motor HEPA Upright Vacuum Cleaner (SC9180D)
- Delfin Industrial Vacuum Accessories