Shop All Vacuum Filters
Delfin Industrial
Filter, D 250mm (9.5"), H 85mm (3.3"), C
Mfr # FI.0339.0000
Zoro # G100403999
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delfin Industrial
- MFR # FI.0339.0000
- Zoro # G100403999
- Country of Origin Italy
- Category Vacuum Filters
Details
Item | Filter,D 250mm (9.5"),H 85mm (3.3"),C |
Description
Filter,D 250mm (9.5 In.),H 85mm (3.3 In.),C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Vortec Pro Garage Brush Palmyra Fill (25241)
- KLEAN-STRIP TSP Substitute Cleaner 32 oz (QKTP348)
- PALMOLIVE Professional Dishwashing Liquid, Original Scent, 5 gal Pail (04917)
- SCOTT 32992 60 Count Shop Towel Roll (SC573767)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV98)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9035033)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring (19-1500)
- TENNANT HEPA Motor Intake Filter (9007746)
- BELL + HOWELL Ruvio Bagless Cordless HEPA Filter Rechargeable Stick/Hand Vacuum (8559)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021533)
- Delfin Industrial Vacuum Filters