Shop All Pressure Washer Parts
Delco
Pressure Washer Pump, 5.50 gpm Max. Flow
Mfr # 7107997
Zoro # G2131475
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Material Brass, Ceramic
- Max. Pressure 4,000 psi
- Max. Flow 5.5 gpm
- For Use With Mfr. No. 65018
Product Information
- Brand Delco
- MFR # 7107997
- Zoro # G2131475
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 12-1/2 in L x 10-1/2 in W x 7-1/2 in H |
Details
Item | Pressure Washer Pump |
Inlet | 3/4 in NPT |
Material | Brass, Ceramic |
Max. Pressure | 4,000 psi |
Max. Flow | 5.5 gpm |
For Use With | Mfr. No. 65018 |
Includes | Piston Pumps |
Max. Fluid Temp. | 120 Degrees F |
Description
Pressure Washer Pump, Max. Flow 5.5 gpm, Max. Fluid Temp. 120 Degrees F, Max. Pressure 4,000 psi, For Use With Mfr. No. 65018, Inlet 3/4 in NPT, Dimensions 12-1/2 in L x 10-1/2 in W x 7-1/2 in H, Material Brass, Ceramic, Includes Piston Pumps
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE 2.2Lb Salt On A Rope (SS22)
- GEMPLERS 25 Gallon 12V Spot Sprayer, 1 GPM (SSN-01-025A-GP)
- CELEBRATIONS Four Season Head Spinning Pumpkin Inflatable (MY-20P877C)
- NATURE SPRING Bamboo Wind Chime, 38" Natural Environment Conscious, Hand Crafted, Tuned, for Garden, Patio (268255BBN)
- DELCO Pressure Washer Pump, 4.80 gpm Max. Flow (7108302)
- DELCO Pressure Lance, 5.00 gpm Max. Flow (7100551)
- DELCO Pressure Washer Hose, 3.00 gpm Max. Flow (7104844)
- DELCO Spray Gun, 6.60 gpm Max. Flow, 4500 psi (7112779AAA)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- BRIGGS & STRATTON Seal - U Cup (93667GS)
- Delco Pressure Washer Parts