Shop All Pressure Washers
Delco
Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer
Mfr # 65063
Zoro # G5828851
product price: $5,449.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$5,449.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Standards CETA, PWNA
- Width 27 in
- Length 43 in
- Warranty 10 yr Frame, 3 yr Engine, 5 yr Pump
Product Information
- Brand Delco
- MFR # 65063
- Zoro # G5828851
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 27 in |
Length | 43 in |
Hose Dimensions | 3/8 in x 50 ft |
Height | 46 in |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 4 gpm, Detergent Injection System Yes, 5 hp HP, Pump Drive Belt, Pump Type Triplex, Piston Material Ceramic, Usable Hours per Week 120+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Water Output Temp. 120 Degrees F Rise Above Ambient, Net Weight 360 lb, 10 yr Frame, 3 yr Engine, 5 yr Pump Warranty, Includes Gun, Hose, Wand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 4192281 (4192281 EZGO / CUSHMAN / TEXTRON)
- KUSHLAN PRODUCTS Side Scraper Repl Blade, For 350 Mixer, PR (RSSB350-2)
- MTD Cable-Single Speed (946-04728A)
- AFTERMARKET New Dipper Cylinder 140965A1 Fits Case Loader Backhoe 590Sl, 590Sm (HYI40-1400)
- DELCO Heavy Duty 4000 psi 5.0 gpm Hot Water Gas Pressure Washer (65004)
- DELCO Hot Water Pressure Washer (65147)
- DELCO Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (65018)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65044)
- DELCO Medium Duty 3000 psi 4.8 gpm Cold Water Electric Pressure Washer (60324)
- DELCO Hot Water Pressure Washer (DS65131)
- A.R. NORTH AMERICA AR Blue Clean BC383HS-X OEM Branded 2000 Electric 1.7 gal per Minute Pressure Washer (AR9170)
- Delco Pressure Washers