Shop All Pressure Washers
Delco
Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer
Mfr # 65032
Zoro # G5376441
product price: $7,379.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,379.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Includes Gun, Hose, Wand
- Height 53 in
- Hose Dimensions 3/8 in x 50 ft
- Pump Drive Belt
Product Information
- Brand Delco
- MFR # 65032
- Zoro # G5376441
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 53 in |
Hose Dimensions | 3/8 in x 50 ft |
Length | 50 1/2 in |
Width | 29 1/4 in |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Stationary, 4 gpm, Detergent Injection System Yes, 5 hp HP, Pump Drive Belt, Pump Type Triplex, Piston Material Ceramic, Usable Hours per Week 120+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Natural Gas, Water Output Temp. 120 Degrees F Rise Above Ambient, Net Weight 800 lb, 10 yr Frame, 3 yr Engine, 5 yr Pump Warranty, Includes Gun, Hose, Wand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cincinnati Bleacher Cushion (121-71B)
- WESTWARD Westward Handle Grip, 1-1/2" inside Dia. (TT3810104G)
- RAIN BIRD Head Shrub Spray Full Circle (A17F)
- SAVORY PRIME Beef Shin Dog Bone 1.2Lb (801)
- DELCO Hot Water Pressure Washer (65142)
- DELCO Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer (65068)
- DELCO Heavy Duty 4000 psi 5.0 gpm Hot Water Gas Pressure Washer (65004)
- DELCO Medium Duty 3000 psi 4.8 gpm Cold Water Electric Pressure Washer (60324)
- DELCO Belt Drive Pressure Washer (65145)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65043)
- PATIOPLUS 5800 PSI Replacement Pressure Washer Wand (PA1680295)
- Delco Pressure Washers