Shop All Pressure Washers
Delco
Hot Water Pressure Washer
Mfr # 65147
Zoro # G406145517
product price: $3,968.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$3,968.99
Free 30-Day Returns
Key Features
- HP 28 hp
- Burner Fuel Gasoline
- Warranty 10 yr Frame, 3 yr Engine, 5 yr Pump
- Net Weight 525 lb
- Starter Type Recoil
Product Information
- Brand Delco
- MFR # 65147
- Zoro # G406145517
- UPC # 879399008405
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 43 in |
Length | 35 in |
Hose Dimensions | 3/8 in X 50 ft |
Width | 28 4/5 in |
Description
Hot Water Pressure Washer, Industrial Duty, 4,000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Stationary, Pressure Washer Flow Rate 4 gpm, Engine Brand CRX, Starter Type Recoil, Engine Displacement 420 cc, 28 hp HP, Gross Torque 350, Detergent Injection System Yes, Pump Type COMET, Pump Drive Direct, Piston Material Stainless Steel, Hose Dimensions 3/8 in X 50 ft, Burner Fuel Gasoline, Water Output Temp. 170 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 21-5/8" for Toro, MTD (794-322)
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- REPELSALL Animal Repellent, ReadytoUse (2392)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2545-A)
- DELCO Medium Duty 3000 psi 7.8 gpm Hot Water Electric Pressure Washer (65049)
- DELCO Hot Water Pressure Washer (65142)
- DELCO Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer (60322)
- DELCO Hot Water Pressure Washer (65143)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65043)
- DELCO Medium Duty 3000 psi 8.0 gpm Hot Water Gas Pressure Washer (65013)
- MI-T-M Compact Electric Cold Water Pressure Was (CM-1400-1MEH)
- Delco Pressure Washers