Shop All Pressure Washers
Delco
Hot Water Pressure Washer
Mfr # 65143
Zoro # G706145538
product price: $5,335.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,335.99
Free 30-Day Returns
Key Features
- Pump Drive Belt
- Burner Fuel Gasoline
- Engine Displacement 678 cc
- Height 38 in
- Pressure Washer HP Range 45.2
Product Information
- Brand Delco
- MFR # 65143
- Zoro # G706145538
- UPC # 879399008368
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 38 in |
Width | 46 in |
Hose Dimensions | 3/8 in X 50 ft |
Length | 42 in |
Description
Hot Water Pressure Washer, Industrial Duty, 3,500 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Stationary, Pressure Washer Flow Rate 5.5 gpm, Engine Brand CRX, Starter Type Recoil, Engine Displacement 678 cc, 45.2 hp HP, Gross Torque 350, Detergent Injection System Yes, Pump Type COMET, Pump Drive Belt, Piston Material Stainless Steel, Hose Dimensions 3/8 in X 50 ft, Burner Fuel Gasoline, Water Output Temp. 170 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-430TF+MDK)
- YARD BUTLER Handy Reel (IHR-1SLV)
- SEYMOUR MIDWEST Seymour 60in. Handle 14 Tine Fiberglass Handle Professional Bow Rake BR-40 (BR-40)
- CORONA TOOLS Corona 12.25 in Aluminum Garden Transplanter Poly Handle (CT 3020I)
- DELCO Medium Duty 3000 psi 4.8 gpm Cold Water Electric Pressure Washer (60324)
- DELCO Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer (65068)
- DELCO Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer (65063)
- DELCO Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer (60322)
- DELCO Medium Duty 3000 psi 8.0 gpm Hot Water Gas Pressure Washer (65013)
- DELCO Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (65018)
- BE PRESSURE SUPPLY VRT3 Pressure Wash Unloader, 4500 psi (85.300.037)
- Delco Pressure Washers