Shop All Oil Burner Parts
Delavan
Nozzle, Solid, GPH .65X, Spray Angle 80B
Mfr # 21566074GU
Zoro # G2379054
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 0.65
- Nozzle Spray Angle 80 Degrees
- Product Type Oil Burner Nozzles
- Connection Type 9/16-24 male
- Nozzle Type Type B (Solid)
Product Information
- Brand Delavan
- MFR # 21566074GU
- Zoro # G2379054
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 0.65 |
Nozzle Spray Angle | 80 Degrees |
Product Type | Oil Burner Nozzles |
Connection Type | 9/16-24 male |
Nozzle Type | Type B (Solid) |
Material | Brass |
Flow Rate | 0.65 gph |
Compatible with Product Type | Burner |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type B (Solid), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.65 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Relay 2.4-4.0Amp Overload Relay (XTOB004BC1)
- SUPCO Defrost Thermostat, 55 deg.-30 deg.F, SPST (SL79002)
- ILC FILTER 20X35X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 1950X3450X175 MADE IN THE USA FIL (WY-0Q2X-7)
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Deg Angle, Number of Hoses 3, 60 in L (22985)
- DELAVAN Nozzle Oil Brnr .75Gph-80 Deg (.75GPH-80)
- DELAVAN Nozzle Oil Brnr .50Gph-90 Deg (.50GPH-90)
- DELAVAN Nozzle, Hollow, GPH .85X, Spray Angle 60A (21566189GU)
- DELAVAN Nozzle Oil Brnr 1.25Gph-60 Deg (1.25GPH-60)
- DELAVAN Nozzle, Hollow, GPH 1.75X, Spray Angle 90A (21566148GU)
- DELAVAN Nozzle, Solid, GPH .75X, Spray Angle 80B (2498GU)
- DELAVAN Nozzle Oil Brnr 1.10Gph-80 Deg (1.10GPH-80)
- Delavan Heaters & Furnaces