Shop All Oil Burner Parts
Delavan
Nozzle, Solid, GPH 2.25X, Spray Angle 80B
Mfr # 2563GU
Zoro # G2820711
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 2.25
- Nozzle Spray Angle 80 Degrees
- Nozzle Type Type B (Solid)
- Compatible with Product Type Burner
- Material Brass
Product Information
- Brand Delavan
- MFR # 2563GU
- Zoro # G2820711
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 2.25 |
Nozzle Spray Angle | 80 Degrees |
Nozzle Type | Type B (Solid) |
Compatible with Product Type | Burner |
Material | Brass |
Product Type | Oil Burner Nozzles |
Connection Type | 9/16-24 male |
Flow Rate | 2.25 gph |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type B (Solid), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 2.25 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Power Ventor Sideshot (950-0650)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- DAYTON Replacement Blower Wheel (2ZB31)
- TEMPCO Screw Plug Immersion Heater, 3000W, 240V (TSP02085)
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 90B (21475GU)
- DELAVAN Nozzle, Solid, GPH 1.50X, Spray Angle 80B (2500GU)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 45B (21556GU)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 70A (2663GU)
- DELAVAN Nozzle, Solid, GPH .60X, Spray Angle 70B (21566048GU)
- DELAVAN Nozzle Oil Brnr 1.50Gph-80 Deg (1.50GPH-80)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 80A (2542GU)
- Delavan Heaters & Furnaces