Shop All Oil Burner Parts
Delavan
Nozzle, Solid, GPH 1.50X, Spray Angle 80B
Mfr # 2500GU
Zoro # G1950557
product price: $39.55
/ea
$39.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 1.5
- Nozzle Spray Angle 80 Degrees
- Connection Type 9/16-24 male
- Flow Rate 1.5 gph
- Connection Size 5/8 in
Product Information
- Brand Delavan
- MFR # 2500GU
- Zoro # G1950557
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 1.5 |
Nozzle Spray Angle | 80 Degrees |
Connection Type | 9/16-24 male |
Flow Rate | 1.5 gph |
Nozzle Type | Type B (Solid) |
Compatible with Product Type | Burner |
Product Type | Oil Burner Nozzles |
Material | Brass |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type B (Solid), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 1.5 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 8" BVENT 24" Length (8BV24)
- KOCH FILTER Filter Pad, Poly, Tack, 20" x 20" x 1" (575-020-020)
- ARMSTRONG 69M32 460V Blower-Comb Air (69M32)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- DELAVAN Nozzle, Solid, GPH .75X, Spray Angle 80B (2498GU)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 45B (21556GU)
- DELAVAN Nozzle, Hollow, GPH .85X, Spray Angle 60A (21566189GU)
- DELAVAN Nozzle, Hollow, GPH .65X, Spray Angle 80A (2546GU)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 80B (2563GU)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 70A (2663GU)
- RW BECKETT Air Tube Combination, 5-3/8 In, Less Head (AF53GU)
- Delavan Oil Burners & Accessories