Shop All Oil Burner Parts
Delavan
Nozzle, Hollow, GPH .85X, Spray Angle 60A
Mfr # 21566189GU
Zoro # G1008646
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 0.85
- Nozzle Spray Angle 60 Degrees
- Connection Type 9/16-24 male
- Flow Rate 0.85 gph
- Nozzle Type Type A (Hollow)
Product Information
- Brand Delavan
- MFR # 21566189GU
- Zoro # G1008646
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 0.85 |
Nozzle Spray Angle | 60 Degrees |
Connection Type | 9/16-24 male |
Flow Rate | 0.85 gph |
Nozzle Type | Type A (Hollow) |
Compatible with Product Type | Burner |
Product Type | Oil Burner Nozzles |
Material | Brass |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type A (Hollow), Nozzle Spray Angle 60 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.85 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS On/Off, Single Stage, Noswit 120V (SKP15.013U1)
- EVERPURE Replacement Cartridge - 4Fc5-S (EV9693-31)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 116 Plates-Single Circuit Evaporator 780k BTU (ACH220EQ-116AM-F)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 12"x24"x12" (112-660-002)
- DELAVAN Nozzle, Solid, GPH .65X, Spray Angle 80B (21566074GU)
- DELAVAN Nozzle, Solid, GPH .60X, Spray Angle 70B (21566048GU)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 80B (2499GU)
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 80B (2559GU)
- DELAVAN Nozzle, Solid, GPH .75X, Spray Angle 80B (2498GU)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 45B (21556GU)
- KERO WORLD Wick Kerosene Replacement (504K)
- Delavan Heaters & Furnaces