Shop All Oil Burner Parts
Delavan
Nozzle, Hollow, GPH .75X, Spray Angle 80A
Mfr # 2542GU
Zoro # G3256687
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 0.75
- Nozzle Spray Angle 80 Degrees
- Nozzle Type Type A (Hollow)
- Flow Rate 0.75 gph
- Product Type Oil Burner Nozzles
Product Information
- Brand Delavan
- MFR # 2542GU
- Zoro # G3256687
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 0.75 |
Nozzle Spray Angle | 80 Degrees |
Nozzle Type | Type A (Hollow) |
Flow Rate | 0.75 gph |
Product Type | Oil Burner Nozzles |
Material | Brass |
Connection Type | 9/16-24 male |
Compatible with Product Type | Burner |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type A (Hollow), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.75 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 137980A Test Spring Assembly (137980A)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF10 Filter Fans IP54- Pack of 6 (89134426R)
- GOODMAN 30562015 Display Board (30562015)
- DAYTON Hydronic Unit Heater, 16 In. H, 3200 cfm (5PV58)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 90B (21463GU)
- DELAVAN Nozzle Oil Brnr 1.50Gph-80 Deg (1.50GPH-80)
- DELAVAN Nozzle, Solid, GPH 2.00X, Spray Angle 45B (2467GU)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 60B (2405GU)
- DELAVAN Nozzle Oil Brnr 1.65Gph-60 Deg (1.65GPH-60)
- DELAVAN Nozzle, Hollow, GPH .50X, Spray Angle 80A (2497GU)
- RW BECKETT Burner Coupling (2454GU)
- Delavan Oil Burner Parts