Shop All Hydraulic Pressure Relief Valves
Delavan Ag Pumps
Inline Relief Valve, 30 gpm, Screw, NPT
Mfr # RV-80-210-SAE10-S
Zoro # G910884414
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Viscosity - Maximum 1,000 SUS
- Pressure - Minimum 1,500 psi
- Body Material Cast Iron
- Pressure Setting - Maximum 3,046 psi
- Valve Control Pressure Relief
Product Information
- Brand Delavan Ag Pumps
- MFR # RV-80-210-SAE10-S
- Zoro # G910884414
- UPC # 830344000196
- Country of Origin Italy
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Connection Size | 3/4 in |
Description
Inline Relief Valve, Pressure - Maximum 3,000 psi, Flow Rate - Maximum 30 gpm, Body Material Cast Iron, Pressure - Minimum 1,500 psi, Adjustment Method Screw, Port Connection Type NPT, Port Connections Inlet, Outlet, Fluid Viscosity - Maximum 1,000 SUS, Port Connection Gender Female, Flow Rate - Minimum 1 gpm, Pressure Setting - Maximum 3,046 psi, Check Valve Cracking Pressure Not Applicable, Overall Width Not Applicable, For Media Oil, Port Connection Size 3/4 in, Actuation Mechanism Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Bearing Split Hardened Bushings 1", 1 1/4" Od With 1/2" Length, 153861 (153861)
- CAMOZZI Male Elbow Swivel With Coated Threads, 1/8" OD X 1/8" NPT (C6520 02-02)
- D&D 51" Outside Length, 7/8" Top Width, 1 Ribs (CX47)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (925773)
- DELAVAN AG PUMPS Double Relief Valve, 30 gpm, Screw, NPT (DCORV-80-210-SAE10-S)
- DELAVAN AG PUMPS Relief Valve, 16 gpm, Screw, NPT (RV-50-210-SAE10-S)
- PRINCE Relief Valve, 1/2 In NPT Port (RD1850H)
- PARKER Pressure Control Valve, 1/4 NPT, 10 PSI (637B-1-1/4-2)
- VICKERS Relief 500-2000Psi Other Hydraulic Valve (CG 10 C 30)
- PARKER Pressure Control Valve, 3/4 NPT, 360 PSI (637B-5-3/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- Delavan Ag Pumps Hydraulic Valves