Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM
Mfr # 5850-104C-SB
Zoro # G1593221
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 45 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 5 gpm
- Voltage - Pumps 115V AC
- Max. Temp - Pumps 140 Degrees F
Product Information
- Brand Delavan Ag Pumps
- MFR # 5850-104C-SB
- Zoro # G1593221
- UPC # 830344009243
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Length (In.) | 9.1 in |
Width (In.) | 5.0 in |
Height (In.) | 4.58 in |
Intake Connection Size | 1/2 in |
Overall Height | 4.6 in |
Discharge Connection Size | 1/2 in |
Overall Length | 9.1 in |
Overall Width | 5 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 5 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 115V AC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 4.1 gpm, Current 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M8000-C)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max (FT-110, 173933-C)
- APACHE Round Hole Suction Strainer, 1-1/2" (70000008)
- FILL-RITE Register and Faceplate Kit (KIT900GR)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 5 GPM (5850-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 4.0 GPM (5840-111C-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 5.0 GPM (5850-114E-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-111E-SB-HS)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM (E5SP5T559C)
- Delavan Ag Pumps Diaphragm Pumps