Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Geolast(R), 12VDC, 5 GPM
Mfr # 5850ED-201C-SB
Zoro # G1593212
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 45 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 5 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Product Information
- Brand Delavan Ag Pumps
- MFR # 5850ED-201C-SB
- Zoro # G1593212
- UPC # 830344008116
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Length (In.) | 9.1 in |
Width (In.) | 5.0 in |
Height (In.) | 4.58 in |
Overall Height | 4.6 in |
Overall Width | 5 in |
Intake Connection Size | 1/2 in |
Overall Length | 9.1 in |
Discharge Connection Size | 1/2 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 5, Diaphragm Material Geolast, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 5 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 4.1 gpm, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-380, 179992)
- SPRINGER PARTS Flat Gasket, Plastic (12/PK); Replaces AMPCO Part# J802728, 12PK (J802728SP)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97207)
- DAYTON SS Capscrew, 3/8-16 x 1 In (PP60192G)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 2.2 GPM (7822FS-201-SBI)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 5.0 GPM (5850-114E-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM (5850-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.0 GPM (5830-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- Delavan Ag Pumps Diaphragm Pumps