Shop All Pump Couplings
Delavan Ag Pumps
Coupler 1-3/4" 20T, Fits Delavan/Hypro
Mfr # 90800
Zoro # G2121773
original price:
$87.05
11% off
new price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R
- Warranty 2 yr
- Fits Brand Delavan, Hypro
- Product Type Quick Connect PTO Coupler
- Compatible RPM for PTO Shaft 1,000 RPM
Product Information
- Brand Delavan Ag Pumps
- MFR # 90800
- Zoro # G2121773
- UPC # 830344005603
- Country of Origin China
- Category Pump Couplings
Dimensions
Connection Size | 1 3/4 in |
Compatible Pump Shaft Size | 15/16 in |
Manufacturers Warranty Length | 2 yr |
Details
Item | Coupler |
For Use With Mfr. Model Number | 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R |
Warranty | 2 yr |
Fits Brand | Delavan, Hypro |
Product Type | Quick Connect PTO Coupler |
Compatible RPM for PTO Shaft | 1,000 RPM |
Compatible with Series | 7900, 8900, T90 |
Compatible with Brand | Delavan, Hypro |
Compatible with Manufacturer Model Number | 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R |
Connection Type | Quick Connect |
Compatible with Manufacturer Model Number [NEW] | 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R |
Compatible Manufacturer Part Number | 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R |
Compatible Grainger Part Number | 55NL47, 55NL48, 55NL51, 55NL52, 55NL53 |
Compatible with Manufacturer Part Number | 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R |
Compatible Manufacturer Model Number | 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R |
For Use with Mfr. Model Number | 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R |
Description
Coupler, Compatible Pump Shaft Size 15/16 in, Compatible RPM for PTO Shaft 1,000 RPM, Compatible with Brand Delavan, Hypro, Compatible with Grainger Part Number 55NL47, 55NL48, 55NL51, 55NL52, 55NL53, Compatible with Manufacturer Model Number 26556-4, 8900C, 8900C-R, 8900DSS, 8900DSS-R, Compatible with Series 7900, 8900, T90, Connection Type Quick Connect, Product Type Quick Connect PTO Coupler, Connection Size 1 3/4 in, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 3.2A (022878)
- SPRINGER PARTS Seal OIL 1.375 1.875 .312" NIT; Replaces APV® Part# 543SK608 (543SK608SP)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup (HDB1 1/2,SGN8A.)
- FILL-RITE Suction Pipe and Hose Kit (KIT812NH)
- DELAVAN AG PUMPS Quick Connect Fittings, Fits Delavan (FA-7822FS)
- LEGEND VALVE 4" HEAVY DUTY NO HUB COUPLING (303-421)
- LEGEND VALVE 3" HEAVY DUTY NO HUB COUPLING (303-420)
- ARMSTRONG PUMPS Spring Coupler (806026-001)
- JONES STEPHENS 10 in. Import Heavy Duty No Hub Coupling (U99110)
- SMITH-COOPER Thrd Coupling, Forged, 3000, 1-1/4" (4308000112)
- DAYTON Spline Coupling (PPM95N005G)
- Delavan Ag Pumps Pump Couplings